Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ 45° Bent Eye Dressing Forceps

Catalog No. 16050137 Shop All Excelta Corporation Products
Click to view available options
Length (English):
3.75 in.
4 in.
Width (English) Tip:
0.015 in.
0.02 in.
Width (English) Body:
0.276 in.
0.411 in.
Height (English) Body:
0.048 in.
0.063 in.

Catalog No. 16-050-137

Supplier: Excelta™ F4SE

Used for compressing or grasping tissues, handling sterile dressings, and other purposes.

  • Straight with extra delicate serrated tips
  • Grips are serrated for positive control.
  • 45° Curved
  • Stainless Steel

Specifications

Tip Style Serrated
Design 45° Curved Tip
Length (English) 3.75 in.
Material Stainless Steel
Length (Metric) 93.75 mm
Product Type Forceps
For Use With (Application) Holding dressing materials during ophthalmic procedures
Height (English) Body 0.063 in.
Height (Metric) Body 1.6mm
Width (English) Body 0.411 in.
Width (English) Tip 0.015 in.
Width (Metric) Body 10.43mm
Width (Metric) Tip 0.38mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.