Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Miller™ MightyLite™ Self-Retracting Lifelines, ANSI A10.32
Features lightweight, durable and dependable, corrosion-resistant stainless steel and aluminum housing
Specifications
Product Type | Self-retracting lifeline |
---|---|
Load Bearing Capacity (English) | 400 lb. |
Load Bearing Capacity (Metric) | 181.5 kg |
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
19-066-230
|
Honeywell™
RL130G/130FT |
40 m | 130 ft. | N/A | N/A | N/A | |||
19-066-228
|
Honeywell™
RL65G/65FT |
20 m | 65 ft. | N/A | N/A | N/A | |||
19-066-231
|
Honeywell™
RL175G/175FT |
53 m | 175 ft. | N/A | N/A | N/A | |||
19-066-229
|
Honeywell™
RL100G/100FT |
30 m | 100 ft. | N/A | N/A | N/A | |||
Description
- No annual factory recertification required-lowers cost of ownership and increases productivity
- Good for hard-to-mount locations
- Corrosion-resistant stainless steel and aluminum components extend service life
- Carabiner and tagline included
- Rated to 181.4kg (400 lb.) capacity when using SofStop shock absorber (928LS/18INYL)
Specifications
Self-retracting lifeline | |
400 lb. | |
181.5 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title