Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scott Fire & Safety™ Industrial SCBA - ISCBA
Self-contained breathing apparatus for industrial applications.
$3900.00
Specifications
Product Type | Industrial SCBA |
---|---|
Harness Style | Nylon polymer buckle |
Regulator Type | EZ-Flo Standard |
Catalog Number | Mfr. No. | Facepiece Type | Pressure | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Facepiece Type | Pressure | Price | Quantity & Availability | ||||
19-122-020
|
3M™ Scott Fire & Safety™
7012623394 |
None | 2216 psi | N/A | N/A | ||||
Please contact your local Fisher Scientific sales representative for pricing | |||||||||
19-122-023
|
3M™ Scott Fire & Safety™
IND114043104101 |
AV-2000 (CS) Poly | 4500 psi |
Each for $3,900.00
|
|
||||
19-122-021
|
3M™ Scott Fire & Safety™
IND112013104101 |
AV-2000 (CS) Poly | 2216 psi | N/A | N/A | N/A | |||
19-122-022
|
3M™ Scott Fire & Safety™
IND112013103101 |
AV-3000 SureSeal, Dupont™ Kevlar™ aramid fibers, medium | 2216 psi | N/A | N/A | N/A | |||
Description
- E-Z Flo mask-mounted pressure demand regulator
- Features Top Down Convertibility concept, which allows increase in versatility and compatibility with Scott product line
- Sturdy, zinc-plated carbon steel wire-formed back frame
- Durable nylon harness system
- Two-piece polymer waist fastener
- Alligator-style shoulder clips
- Audible bell alarm is mounted on first-stage pressure reducer
- Over-the shoulder luminescent pressure gauge
- Double-locking latch and durable fabric band allows quick and easy cylinder change
Warranty and Services
Five years
Specifications
Industrial SCBA | |
Nylon polymer buckle | |
EZ-Flo Standard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title