Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector XL Floor-Mounted Laboratory Hood Accessory, Rear Finish Panel Kits
SDP

Catalog No. p-4952269 Shop All Labconco Corporation Products
Click to view available options
Width (Metric):
122 cm
152.4 cm
182.8 cm
243.8 cm

Catalog No. 10-304-198

Supplier: Labconco™ 9548800

Only null left
Add to Cart
Add to Cart

Recommended when hood is exposed on back

  • Hides hood's interior components
  • Recommended when hood is exposed on back
  • For use with Protector™ XL Floor-Mounted hoods
  • Includes glacier white powder-coated steel panel to provide finished appearance for rear of the hood
  • Adding rear finish panel to Protector XL Floor-Mounted hood increases external depth of hood by 3.81cm (1.5 in.)

Ceiling Enclosure Conversion Kit (9548700): Required for Protector XL Floor-Mounted hoods can be ordered separately.

Order Info

This item is build-to-stock with manufacturer lead-time of 30 days.

Specifications

For Use With (Equipment) Protector XL Floor-mounted Hood
Height (English) 95 in.
Width (English) 96 in.
Height (Metric) 241.3 cm
Width (Metric) 243.8 cm
Product Type Rear Finish Panel Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.