Learn More
Description
- Rugged durability with tough over-molded rubber armor
- Enhances worker safety, compliance and traceability
- 4-year expected instrument and sensor life
- With end-of-sensor-life warning and alarm
- Records 75 alarm events and 150+ hours of periodic data
- Compatible with MSA GALAXY™ GX2 Automated Test System and MSA Link Pro software
- Easy one-button, gloved-hand operation
- Large-character monochrome LCD
- Agency-certified, dust- and water-tight IP67 construction
- Intrinsically safe design
- Three battery use options: always on, on/off, and sleep mode
- Color: Charcoal gray
ALTAIR 2XP Gas Detector
- With XCell Pulse Technology which features first stand-alone bump test, eliminating the need for bottled gas
- Bump test anytime, anywhere
- Reduces maintenance and increases productivity
- Bump pass: green LED flash every 15 sec., large on-screen checkmark
- Bump fail or expiration: red LED flash every 15 sec., no checkmark
Applications:
Ideal for use in Confined Space, Toxic Detection applications
Certifications
cCSAus Class I Div 1 Groups A, B, C, D; Class II Div 1 Groups E, F, G Class III; Tamb: -40C to +60C T4; USA: UL 913 7th Edition; Canada: CSA 22.2 No. 157
Warranty and Services
3-years (on instrument and sensor)
Specifications
Specifications
| Alarm Types | Visual, Audible and Vibrating |
| Battery Life | 18 Months |
| Battery Type | Lithium |
| Certifications/Compliance | cCSAus Class I Div 1 Groups A, B, C, D; Class II Div 1 Groups E, F, G Class III; Tamb: -40C to +60C T4; USA: UL 913 7th Edition; Canada: CSA 22.2 No. 157 |
| Color | Charcoal Gray |
| Depth (English) | 1 in. |
| Depth (Metric) | 25 mm |
| Components Measured | Hydrogen Sulfide |
| Display Type | Backlit LCD |
| Humidity Range | 10 to 95% RH (non-condensing) |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
