Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Tapered Transverse Optimum Flush Cutter

Catalog No. p-4956411 Shop All Excelta Corporation Products
Click to view available options
Length (Metric):
133.3 mm
152 mm
Grip Type:
Molded
Soft-cushioned

Catalog No. 18-100-954

Supplier: Excelta™ 7273E

Only null left
Add to Cart
Add to Cart

Made of carbon tool steel with induction hardened cutting blades to RHC 63-65

  • Angulated shape
  • CNC machining allows joint surfaces to be accurate
  • Allows for long life
  • ESD safe and ergonomic soft cushioned/molded grips
  • Has dual leaf springs that provide smooth action
  • Available in different overall lengths: 152mm ( 6 in.), 133.3mm (5.25 in.)
  • Has cutting capacity 0.03mm to 0.5mm (0.001 to 0.020 in.) soft wire
  • Body width: 10.5mm (0.42 in.)
  • Body height: 6.88mm (0.275 in.)

Specifications

Head Style Tapered
Length (English) 5.25 in.
Length (Metric) 133.3 mm
Material Carbon Tool Steel
Cut Type Maximum Flush
Grip Type Molded
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.