Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge
Shop All Eppendorf North America Products
Click to view available options
Capacity:
4 x 250 mL (w/ inc. rotor)
4 x 500 mL (w/ inc. rotor)
4 x 750 mL (w/ inc. rotor)
4 x 750 mL, 4 x 4 MTP
6 x 15/50 mL (w/ inc. rotor)
Rotor:
A-4-62
A-4-81
FA-45-6-30
Not Included
S-4-104
Includes:
Rotor
Rotor not included
Rotor, 13 and 16 mL round bottom tube adapters
Rotor, 13 and 16 mm round bottom tube adapters
Rotor, 15 and 50 mL conical tube adapters
Rotor, 15 and 50 mL tube adapters
Rotor, 15 mL conical tube adapters
Rotor, 4 x plate/round buckets, 15 and 50 mL conical tube adapters
Electrical Requirements:
120 V, 50/60 Hz (US)
120 V, 50/60 Hz (US), 20 A
120 V, 50/60 Hz, 20 A (US)
Description
Includes
Centrifuges, rotors, and clinical and cell-culture packages
- Centrifuge lid with soft-touch lid closure.
- Low access height of 29 cm for easy loading and unloading of samples.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL.
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates.
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL.
- FastTemp function for fast pre-cooling.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for optimized cooling performance.
Order Info
Max. power requirement: 1650 W. Power supply: 230 V 50/60Hz. Dimensions (L x W x H): 24.0 x 27.6 x 13.8 in. (61 x 70 x 35 cm). Weight: 218 lb. (99 kg).
Specifications
Specifications
| Controller Type | Keypad |
| Capacity | 4 x 750 mL (w/ inc. rotor) |
| Max. RCF | 3,214 x g (w/ incl. rotor) |
| Max. Speed | 3,900 rpm (w/ incl. rotor) |
| Product Line | Eppendorf 5810 R |
| Refrigerated | Yes |
| Includes | Rotor, 4 x plate/round buckets, 15 and 50 mL conical tube adapters |
| Maximum Force Range | 20,913 x g |
| Maximum Speed Range | 14,000 rpm |
| Model | 5810 R |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction