Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ 626250 ProODO Cable and Probe
Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration
$1888.00 - $2160.00
Specifications
Accuracy | ±1%mg/L |
---|---|
Temperature (Metric) Range | 10°C to 40°C |
Certifications/Compliance | RoHS, CE, WEEE, IP65 |
Temperature Resolution | 0.1°C |
Warranty | 2 Years |
Catalog Number | Mfr. No. | Length (Metric) Cable | Length (English) Cable | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Cable | Length (English) Cable | Includes | Price | Quantity & Availability | |||
14-660-207
|
YSI™
6262504 |
4 m | 13 ft. | Sensing cap and cable management kit |
Each for $1,965.00
|
|
|||
14-660-208
|
YSI™
62625010 |
10 m | 32 ft. | Sensing cap and cable management kit |
Each for $2,160.00
|
|
|||
14-660-212
|
YSI™
62625050 |
50 m | 164 ft. | Sensing cap and cable management kit |
Each for $1,888.00
|
|
|||
Description
For use with ProODO Handheld Meters exclusively.
- Assemblies include a ProODO optical DO sensor and sensing cap
- Cable assemblies over one meter also include a cable management kit
Specifications
±1%mg/L | |
RoHS, CE, WEEE, IP65 | |
2 Years | |
ProODO |
10°C to 40°C | |
0.1°C | |
DO/temperature meter | |
Stores calibration data within the sensor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title