Learn More
Labconco™ FreeZone™ 6L Console Freeze Dryers, -84°C, 115V US Models

Shop All Labconco Corporation Products


Description
Includes
Stainless steel collector, Purge Valve
Requires
Drying accessory, vacuum pump, glassware, adapters
FreeZone 6L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording. Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for a vacuum pump and accommodates the FreeZone Stoppering Tray Dryer (pump and tray dryer sold separately).
These models offer the broadest range of built-in options including a shell freezer.
- Upright stainless steel collector coil holds 6 liters of ice before defrosting
- -84° C (for low eutectic point samples including acetonitrile) collector
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Lyo-Works OS provides a real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).
Warranty and Services
One year
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Type | Freeze Dryer/Lyophilizer |
Capacity (Metric) | 6 L (before defrosting) |
No. of Shelves | 0 |
Temperature Range (Metric) | -84°C |
Temperature Range (English) | -119°C |
Material | Stainless Steel Collector Chamber |
Certifications/Compliance | UL, CAN/CSA, CE |
Includes | Collector, Purge Valve |
Depth (English) | 29.6 in. |
Depth (Metric) | 75.1 cm |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.