Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 700 Series Microliter™ Carbon Analyzer Syringes
Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
50 μL
250 μL
Needle Gauge:
24 G
26 G
Product Type:
Carbon Analyzer Syringe
Microliter Syringe
Description
- Microliter syringes with a stainless-steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling
- Syringes have a carbon analyzer (CA) termination
- Available in a 50 or 250μL volume
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Needle Gauge | 24 G |
Diameter (English) Inner | 0.091 in. |
Diameter (English) Inner Needle | 0.012 in. |
Diameter (Metric) Inner Needle | 0.31 mm |
Diameter (English) Outer Needle | 0.022 in. |
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Inner | 2.3 mm |
Diameter (Metric) Outer | 7.75 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction