Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ 8 in. Diameter One-Piece Plastic Sifter
Shop All Eisco Products

Click to view available options
:
8 in. Diameter One-Piece Plastic Sifter
Description
- Made of plastic
- Easy grip handles
- Sifter hole size 9/16 in., 1/2 in., 7/16 in., 5/16 in., 1/4 in.
- Total height of stacked sieves approx. 12 3/4 in.
Specifications
Specifications
Quantity | 5 Pk. |
Pore Size | 9/16 in., ½ in., 7/16 in., 5/16 in., ¼ in. |
Type | Sieve Set |
Diameter (English) Outer | 8 in. |
Material | Plastic |
For Use With (Application) | Separate material according to particle size. |
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Diameter (Metric) Outer | 20.32 cm |
Frame Material | Plastic |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction