Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ 8-well Comb, for 7 cm Gel Box
Shop All Axygen Products

Click to view available options
Thickness (Metric):
1 mm
Description
Combs: 1 x 8 Well, 0.75 mm thickness
Specifications
Specifications
| For Use With (Equipment) | Gel Box, 7 cm |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 1 mm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction