Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific 81-Well Tube Storage Box

Catalog No. 14127627
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Orange
Pink
Yellow

Catalog No. 14-127-627

Supplier: Heathrow Scientific 120034

Only null left
Add to Cart
Add to Cart

The 81-Well Microtube Storage Box has a compact footprint for microtube and cryogenic vial storage.

  • Made of vibrantly colored polypropylene which allows for visibility inside the box and color coding identification
  • Tube capacity is indicated on the outside the box within a distinctive wave design
  • Quick visual identification with uniform wells and alphanumeric identification along with a frosted labeling area
  • Easy open and secure lid fitted with friction fit design
  • Stackable, saving valuable space in the lab
  • Can be used in temperatures as low as -80°C

Specifications

Capacity (Metric) 81-Well
Closure Type Hinged lid
Color Natural
Material Polypropylene
Shape Rectangular
Type Cryo Storage Box
Min. Temperature (Metric) -80°C
Sterility Non-sterile
Dimensions (L x W x H) 5.1 x 5.1 x 1.9 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.