Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 9mm Glass Screw Top Vials - Routine Range
Click to view available options
Description:
2mL clear glass vials, 9mm screw thread, wide opening, with ID patch
Color:
Clear
Marking Spot:
Yes
Description
Use routine 9mm screw vials for optimum high-throughput chromatographic analysis.
Use Thermo Scientific™ 9mm Glass Screw Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These clear glass screw thread vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
Specifications
| Description | 2mL clear glass vials, 9mm screw thread, wide opening, with ID patch |
| Color | Clear |
| Material | Glass |
| Volume (Metric) | 2 mL |
| Closure Type | Screw Cap |
| Closure Size | 9 mm |
| Marking Spot | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction