Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Evaporating Dishes

Catalog No. FB962K Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
35 mL
50 mL
70 mL
75 mL
80 mL
100 mL
120 mL
150 mL
195 mL
250 mL
290 mL
1285 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Glazed inside and out except for rim.

Porcelain dish with lip

  • Round bottom
  • Glazed inside and out except for rim.
  • Highly resistant to chemicals
  • Withstand temperatures up to 1150°C (2102°F)
  • Without cover

Specifications

Description Shallow Form
Bottom Shape Round
Capacity (Metric) 50 mL
Material Porcelain
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Application
Interior Finish Glazed
Diameter (Metric) 80 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.