Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Long Spout Graduated Dropping Bottles
SCI_ED

Catalog No. S01985 Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
50 mL
100 mL

Catalog No. S01985

Supplier: Dynalon™ 2241250050

Only null left
Add to Cart
Add to Cart

Low-density polyethylene bottles with closure and spout.

  • Graduated
  • Can be secured using shoulder and cap tag to avoid sample contamination in transit
  • Supplied with LDPE cap for tip closure
  • An ideal bottle for water and oils as there are no shoulders to restrict the flow

Compliance

Conforms to DlN 13316 and 168.

Specifications

Capacity 1.69 oz., 50mL
Capacity (Metric) 50 mL
Capacity (English) 1.69 oz.
Includes Long spout
Material LDPE
Width (Metric) 37.9mm
Certifications/Compliance DIN 13316 and 168
Graduated Yes
Shape Round
Height (Metric) 132.9 mm
Width (English) 1.49 in.
Height (English) 5.23 in.
Diameter (Metric) 38 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.