Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Disposable Petri Dishes
SDPSCI_ED

Catalog No. S08185 Shop All United Scientific Supplies, Inc Products
Click to view available options
Diameter (Metric):
65 mm
90 mm
150 mm
Well Count:
1
2

These Disposable Petri Dishes offer excellent clarity and strength.

These disposable dishes offer excellent clarity and strength.

  • Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
  • 65 mm dish includes a molded-in grid on the lid for easy colony counting.
  • Sterile.
  • Not slippable.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color Clear
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Circular
Sterility Sterile
Surface Treatment Non-treated
Type Petri Dish
Well Count 1
Quantity 10 Pk.
Height (Metric) 15 mm
Height (English) 0.6 in.
Diameter (English) 3.5 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.