Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Volumetric Pipets
Shop All Eisco Products

Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Description
- Made from 3.3 borosilicate glass
- Blue graduations
- Bulb form
Specifications
Specifications
Aspirator Plug | No |
Autoclavable | Autoclavable |
Certifications/Compliance | DIN ISO 648 |
Class | B |
Description | With one mark accuracy per Class B, Tolerance 0.020mL |
Material | Borosilicate Glass |
Sterility | Non-sterile |
For Use With (Application) | Pipetting liquid substances from one vessel to another with accuracy |
Graduated | Yes |
Graduation Color | Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction