Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Brush
SCI_ED

Catalog No. S27024
Click to view available options
Color:
White

With cotton yarn tip, this test tube brush is designed to thoroughly wash 12-16 mm test tubes

  • Nylon Test Tube Cleaning Brush
  • Cotton yarn tip
  • Stainless steel, twisted wire handle
  • Tapered brush head is 3.25 in. long
  • Diameter tapers from 24 mm to 13 mm
  • Ideal for test tubes with diameters of 12 to 16 mm
  • Overall Length: 8.5 in.

Specifications

Product Type Cleaning Brush
Bristle Material Nylon
Bristle Type Medium Stiffness
Color-coded No
Handle Material Stainless Steel Wire
Handle Type Twisted Wire
Tip Type Cotton Yarn
Scent Unscented
Sterility Non-sterile
Color White
Diameter (Metric) Bristle Tapered 24 to 13 mm
For Use With (Equipment) 12 to 16 mm Tubes
Length (English) 8.5 in.
Length (English) Brush 3.25 in.
Length (Metric) 21.6 cm
Size 12 to 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.