Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Two prong, adjustable clamp
- Jaws are coated with nonslip vinyl for a secure grip
- Integral bosshead
- Ideal for use with straight sided glassware and apparatus
- Clamp Length: 8 in.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Quantity | 1 |
| Type | 2-Prong Clamp |
| Material | Metal |
| Includes | Integral Bosshead |
| For Use With (Equipment) | Straight Sided Glassware and Apparatus |
| Description | Adjustable Clamp |
| Diameter (Metric) | 8-30 mm |
| Height (Metric) | 203.2 mm |
| Height (English) | 8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
