Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Distillation Kit - 19/22 Joints
Shop All Eisco Products

Click to view available options
Standard Taper Stopper No.:
19/22
Description
- includes 15 pieces of glassware
- Made from high quality, heavy duty, Borosilicate 3.3 glass
- All pieces have 19/22 tapered joints
- Hard-shell briefcase with fitted foam inserts is included for convenient and safe storage
- Case features a locking system, handle, and rubber stoppers
Specifications
Specifications
Includes | Lieber Condensers (2), Glass Stirring Rod, Cone/Screwcap Adapter, Multiple Adapters (2), Receiver Adapter with Vacuum Connection, Dropping Funnel with Stopcock, 500 mL Roundbottom Flask, 250 mL Roundbottom Flask, 100 mL Roundbottom Flask, 50 mL Roundbottom Flask, 25 mL Roundbottom Flask, Glass Stoppers (2), Hardshell Briefcase |
Type | Distillation Kit |
Material | Borosilicate 3.3 glass |
Quantity | 15 Pc. |
Standard Taper Stopper No. | 19/22 |
Dimensions (L x W x H) | 19 x 16 x 5 in. (Briefcase) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction