Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Burette with PTFE Key Stopcock
Shop All Eisco Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
Class:
Class A
Class B
Scale:
Blue
White
Description
- Made from high quality 3.3 borosilicate
- Easy to read, chemical resistant ceramic graduations
- Accurate to DIN ISO 385 standards
- Straight, single bore
- Includes interchangeable, self-lubricating PTFE key stopcock
Specifications
Specifications
| Accuracy | 0.05 mL |
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Length (Metric) | 83.82 cm |
| For Use With (Equipment) | Clamps, lab stand |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.10 mL |
| For Use With (Application) | Titration |
| Includes | PTFE Stopcock |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction