Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Rimmed Borosilicate Glass Test Tubes

Click to view available options
Diameter (Metric):
10 mm
12 mm
15 mm
16 mm
18 mm
20 mm
24 mm
25 mm
Length (Metric):
75 mm
100 mm
130 mm
150 mm
250 mm
Capacity (Metric):
0.4 oz.
12 mL
15 mL
28 mL
3 mL
30 mL
5 mL
50 mL
55 mL
7 mL
85 mL
Quantity:
1
100/Pk.
16/Pk.
24/Pk.
32/Pk.
48/Pk.
Description
- Rimmed test tubes made from high quality borosilicate glass
- Round bottom
- Durable, resistant to heat and chemicals
- Glass wall thickness 1.0 to 1.2 mm
Specifications
Specifications
Color | Clear |
Description | 20 x 150 mm |
Capacity (Metric) | 30 mL |
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Shape | Cylindrical |
Disposable | Reusable |
For Use With | Organization and storage of spices and craft supplies |
Quantity | 24/Pk. |
Diameter (Metric) Inner | 18.8 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction