Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Storage Vial with Screw Cap
SCI_ED

Catalog No. S29360 Shop All Eisco Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
Height (Metric):
1 cm
1.27 cm
15.24 cm

Eisco™ Polypropylene Storage Vial with Screw Cap provides leak free storage of liquids, beads, grains or powders and allows visibility of the contents for display or ease of use.

  • Rugged and durable polypropylene storage vials
  • Clear for easy viewing of contents
  • Leak proof screw top
  • Pack of 500

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Clear
Diameter (Metric) Outer 1.3 cm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Volume (Metric) 5 mL
For Use With (Application) Storage
Height (English) 0.5 in.
Closure Material Polypropylene
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 1.27 cm
Quantity 500
Type Sample Vial
Preservative No
Marking Spot No
For Use With (Equipment) Biological material
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.