Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polyethylene Wash Bottles
Shop All Eisco Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Description
- Translucent polyethylene wash bottle
- Integrated down spout for dispensing liquids
- Screw cap
- Raised graduations are highly visible
- Great durability
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
For Use With (Application) | Dispensing liquids |
Includes | Integrated Nozzle |
Material | Polyethylene |
Length (Metric) | 6.4 cm |
Quantity | 1 Ea. |
Sterility | Non-sterile |
Width (Metric) | 6.4 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction