Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Kjeldhal Distillation Set
SCI_ED

Catalog No. S29507 Shop All Eisco Products
Click to view available options
Capacity (Metric):
500 mL

Catalog No. S29507

Supplier: Eisco™ CH0885

Only null left
Add to Cart
Add to Cart

Made from high quality borosilicate 3.3 glass. Joint size 19/26.

  • Made with high quality borosilicate 3.3 glass
  • Joint size 19/26
  • Each set includes one 500 mL Kjedhal flask, 1 Multiple adaptor, one 50 mL Dropping funnel, 1 Splash Head, 1 Liebig condenser, and 4 (19/26) Joint Clips

Specifications

Width (Metric) 43.2 cm
Includes 500 mL Kjeldahl flask, multiple adaptor, 50 mL dropping funnel, splash head, Liebig condenser, four joint clips
Height (Metric) 50.8 cm
For Use With (Application) Distillation
Type Kjeldahl
Material Borosilicate Glass
Capacity (Metric) 500 mL
Quantity 1

1 year limited manufacturer warranty

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.