Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Fractional Distillation Assembly
SCI_ED

Catalog No. S29521 Shop All Eisco Products
Click to view available options
Capacity (Metric):
250 mL

Typically used to separate a mixture into individual parts or fractions by heating it up. Made from high quality borosilicate 3.3 glass. All joint sizes are 19/26.

  • This distilling kit is made of high quality borosilicate glass
  • The kit consists of only the glass ware for distilling experiments
  • No tubing or heat source or stands are included
  • All joint sizes are 19/26

Specifications

Width (Metric) 10.2 cm
Includes 1 - 250 mL Erlenmeyer flask, 1 - Round bottom Boiling Flask 250 mL, 1 - Vigreux Column, 1 - Liebig Condenser, 1 - Receiver adapter vacuum, 4 Joint Clips
Height (Metric) 38 cm
For Use With (Application) Fractional distillation
Type Fractional Distillation
Material Borosilicate Glass
Capacity (Metric) 250 mL
Quantity 1

1 year limited manufacturer warranty

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.