Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Simple Vacuum Distillation Assembly with Secure Joints
SCI_ED

Catalog No. S29524 Shop All Eisco Products
Click to view available options
Capacity (Metric):
250 mL

Includes threaded plastic connectors to provide a tight and stable fit between glassware pieces. Made of high quality borosilicate 3.3 glass. All pieces have size 24/29 joints.

  • All glassware is made from high quality borosilicate 3.3 glass
  • All joints are size 24/29
  • Features plastic threaded screws to secure at joints for maximum stability
  • Includes the following:
    • Round Bottom Flask - 250 mL
    • Still Head
    • Liebig Condenser
    • Adaptor Receiver Vacuum
    • Erlenmeyer Flask - 100 mL

Specifications

Width (Metric) 14 cm
Includes 250mL Round Bottom Flask, Still Head, Liebig Condenser, Adaptor Receiver Vacuum, 100mL Erlenmeyer Flask
Height (Metric) 58 cm
For Use With (Application) Distillation
Type Secure Joint
Material Borosilicate Glass
Capacity (Metric) 250 mL
Quantity 1

1 year limited manufacturer warranty

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.