Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Erlenmeyer Flasks with PTFE Lined Screw Cap
SCI_ED

Catalog No. S40696 Shop All Eisco Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL

Includes

Glass Flask, Polypropylene Stopper

Erlenmeyer flasks made from high quality borosilicate glass. Includes an acid resistant polypropylene screw cap that is lined with PTFE. Both flask and cap are autoclavable.

  • Erlenmeyer conical shaped flask
  • Made from high quality borosilicate glass
  • Includes PTFE lined, acid resistant polypropylene screw cap
  • Flask and cap are both autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Color Blue
Closure Material Polypropylene, PTFE
Color Clear
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Store liquids, culturing
Graduation Range 200 to 500 mL
Graduations 100 mL
Height (Metric) 17.8 cm
Includes Flask, Screw Cap
Length (Metric) 10.2 cm
Product Type Erlenmeyer Flasks
Width (Metric) 10.2 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw Cap
Surface Treatment Non-treated
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.