Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Eisco™ Biological Oxygen Demand (B.O.D.) Bottle with Glass Stopper
    
    
    
        
            Shop All Eisco Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Volume (Metric):
                            
                        
                        
                            
                                300 mL
                            
                        
                    Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Volume (Metric) | 300 mL | 
| For Use With (Application) | Biological Oxygen Demand Test | 
| Material | Borosilicate Glass | 
| Quantity | Pk. of 1 | 
| Height (Metric) | 17.8 cm | 
| Diameter (Metric) | 7.1 cm | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction