Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 3 Prong Double Adjustable Universal Clamp
SCI_ED

Catalog No. S41721 Shop All Eisco Products
Click to view available options
Color:
Gray

3 Prong Double Adjustable Universal Clamps are used to hold irregularly shaped items and provide a firm grip to most commonly used glassware items in the labs.

  • Jaws are adjustable on both sides with thumbscrews and are coated with non-slip vinyl sleeve.
  • Available with rod or an integral bosshead (clamp holder)
  • Clamps can hold objects up to 58 mm.
  • Overall length 22 cm.
  • Holds glassware up to 3.75 inches
  • Features non-slip vinyl coated rubber prongs and adjustable thumb screws on both sides.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Type 3-Prong Clamp
Material Metal
Includes Clamp
For Use With (Application) Lab stand
Height (Metric) 2.5 cm
Length (Metric) 22 cm
Width (Metric) 10.6 cm
Color Gray
Jaw Type 3-Prong Dual Adjust
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.