Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Test Tubes
Shop All Corning Products

Click to view available options
Diameter (Metric):
10 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Capacity (Metric):
3 mL
9 mL
14 mL
20 mL
27 mL
34 mL
55 mL
Description
- Made from special tubing to provide optimum wall thickness
- Beaded rims are fire-polished
- All tubes have enamel marking spots except the 0.98 in. (25mm) size

Specifications
Specifications
Design Type | Plain Beaded Rim |
Capacity (Metric) | 27 mL |
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Label Type | Marking Spot |
Sterility | Non-sterile |
Graduated | No |
Diameter (Metric) | 18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction