Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heavy-Duty Utility Cart
SCI_ED

Catalog No. S68055 Shop All Newell Rubbermaid Inc Products
Click to view available options
Width (English):
17.88 in.
25.88 in.
Length (English):
39 in.
45.25 in.
Size:
Small
Medium
This item is not returnable. View return policy
This item is not returnable. View return policy

Handles large loads with ease

  • Load capacity: 500 lb. (227kg)
  • Sturdy, structural foam construction won't rust, dent, chip or peel
  • Rounded corners protect walls and furniture
  • Lightweight and maneuverable
  • Nonmarking 5 in. dia. casters (two fixed, two swivel)
  • Two sizes available

Order Info

Small cart L x W x H: 39 x 17.88 x 33.25 in. (99 x 45.4 x 84.5cm). Large cart L x W x H: 45.25 x 25.88 x 33.25 in. (115 x 65.7 x 84.5cm). Optional middle shelf available for both sizes.

Specifications

Product Type Heavy-duty Utility Cart
Color Beige
Dimensions (L x W x H) 39 x 17.88 x 33.25 in. (99.1 x 45.4 x 84.5 cm)
For Use With (Application) Transporting materials, supplies and heavy loads in almost any environment
Height (English) 33.25 in.
Height (Metric) 84.5 cm
Includes Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking 2 fixed and 2 swivel casters, molded-in storage compartments, holsters, hooks and notches
Length (English) 39 in.
Length (Metric) 99.1 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 227 kg
Material Polypropylene
No. of Shelves 2
Size Small
Width (English) 17.88 in.
Width (Metric) 45.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.