Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Filtration Assembly
Shop All Eisco Products

Click to view available options
:
Glass Filtration Assembly
Description
- For use when using a vacuum source to filter liquids into a vessel
- Filter provides an effective filtration of 9.6 cm2
- Designed to maximise flow and reduce foaming
- Assembly includes:
- 300 mL borosilicate glass funnel
- Highly integrated sealed 47 mm fritted glass support base
- 1000 mL flask
- aluminum clamp holds the filter funnel and support base properly
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Disposable | Reusable |
| Filter Type | Manifold |
| For Use With (Equipment) | Dispensing Pressure Vessels |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Quantity | 1 set |
| Type | Filtration Vacuum |
| Volume (Metric) | 300 mL (Vacuum), 1000 mL (Flask) |
| Length (English) | 8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction