Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Round Base Graduated Cylinder
SCI_ED

Catalog No. S88426 Shop All Eisco Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Includes:
1 Ea.
12/Pk.

Eisco™ Class B Round Base Graduated Cylinder feature printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Single piece construction with round base
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Class Class B
Description 1 Ea.
Certifications/Compliance DIN EN ISO 4788
Type Graduated Measuring Cylinder
Height (English) 4 in.
Tolerance Metric ±0.1 mL
Height (Metric) 12 cm
Base Type Round
Scale Color Blue
Shape Round
Diameter (Metric) Inside 10 mm
Material Borosilicate Glass
Diameter (Metric) Outside 14 mm
Capacity (Metric) 5 mL
For Use With (Application) Measuring Liquids
Includes 1 Ea.
Graduations 0.1 mL
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.