Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Round Base Glass Graduated Cylinders
Shop All Eisco Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Scale Color:
Blue
White
Description
- Made from high quality Borosilicate 3.3 Glass
- Single piece construction with round base
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
Certifications/Compliance | DIN EN ISO 4788 |
Tolerance Metric | ±0.1 mL |
Height (English) | 5.5 in. |
Height (Metric) | 16 cm |
Class | A |
Type | Graduated Measuring Cylinder |
Scale Color | Blue |
Shape | Round |
Diameter (Metric) Inside | 12 mm |
Base Type | Round |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction