Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ TPX Measuring Jug - Short Form
SCI_ED

Catalog No. S88828 Shop All Eisco Products
Click to view available options
Capacity (Metric):
100 mL
600 mL
1000 mL
2000 mL

Catalog No. S88828

Supplier: Eisco™ CH0357M

Only null left
Add to Cart
Add to Cart

The Short Form TPX Measuring Jug features blue printed graduations, spout and handle with thumb grip. Easy to read with amazing clarity.

  • High quality TPX plastic measuring jugs
  • Single piece construction
  • Superior optical clarity
  • Easy to read, blue printed graduations
  • Good chemical resistance
  • Sturdy handle with thumb grip
  • Spout for easy pouring
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty.

    Specifications

    Capacity (Metric) 2000 mL
    Capacity (English) 67.62 oz.
    Color White
    Description Acid resistant
    Diameter (English) 5.5 in.
    Height (Metric) With Closure 190.5 mm
    Material PMP
    Quantity 1 Ea.
    Sterility Non-sterile
    Graduations 100 mL
    Closure Included No
    Disposable Reusable
    Graduated Yes
    Mouth Wide
    Shape Cylindrical
    Height (Metric) 19 cm
    Product Type Measuring Jug
    Height (English) 7.5 in.
    Diameter (Metric) 14 cm
    Autoclavable Autoclavable
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.