Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Pear Shape Distilling Flasks
Shop All Eisco Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Description
Compliance
DIN 12383
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Description | Pear shape |
| Diameter (Metric) Base | 50.8 mm |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating liquids |
| Height (English) | 6.8 in. |
| Height (Metric) | 17 cm |
| Length (Metric) | 14 cm |
| Neck Style | Short |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction