Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable Circle Laser Infrared Thermometer with Type K and Calibration; 12:1 Ratio
SCI_ED

Catalog No. S02273 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-60°C to +550°C
This item is not returnable. View return policy

Catalog No. S02273

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Includes

Type-K beaded sensor and two AAA alkaline batteries

Measure and monitor two readings simultaneously

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • IR Range: -76 to 1022°F and -60 to 550°C
  • Resolution is 0.1°, accuracy is ±2% or 2°C + 2%
  • Adjustable emissivity may be set from 0.1 to 1.00 in increments of 0.01
  • Field of view is 12:1
  • Type k range: -83 to 2552°F and -64 to 1400°C
  • MIN/MAX, average, current temperature along with: emissivity value, maximum memory, minimum memory, differential, average (time weighted), high temperature alarm, low temperature alarm, and probe temperature, °F/°C
  • Circle Dot Lasers show the diameter of the area being measured, for better approximation of your target
  • Audible, user settable, high and low alarms signal out of range conditions
  • Backlight display permits viewing in low light conditions
  • Size: 7 x 3.75 x 2 in.; weight: 9 oz.
  • 1 year warranty
IR thermometer features circle dot lasers that indicate the outer diameter of the surface area being measured for a optimal measurements.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance NIST
Emissivity 0.1 to 1 in 0.01 step
For Use With (Application) Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field
Height (English) 7 in.
Height (Metric) 178 mm
Includes Type-K beaded sensor and two AAA Alkaline battery
Probe Type Type K Thermocouple
Resolution 0.1°C
Weight (English) 9 oz.
Weight (Metric) 0.2 kg
Width (English) 3.75 in.
Product Type Type K Infrared Circle Laser Thermometer
Max. Temperature (English) 2552°F
Max. Temperature (Metric) 550°C
Min. Temperature (English) -83°F
Min. Temperature (Metric) -60°C
Temperature Range (Metric) -60°C to +550°C
Calibrated Yes
Battery Type AAA
Accuracy ±2% or 2°C + 2%
Display Digital LCD
Width (Metric) 95 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.