Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Low Form Borosilicate Glass Beakers
Shop All Eisco Products

Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
150 mL
2000 mL
25 mL
250 mL
3000 mL
400 mL
5 mL
50 mL
500 mL
5000 mL
600 mL
800 mL
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility (not available for 5mL and 10mL sizes)
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Low form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (English) | 16.9 oz. |
| Color | Clear |
| Description | Chemical durability |
| Diameter (English) Outer | 3.26 in. |
| Diameter (Metric) Inner | 80.5 mm |
| Diameter (Metric) Outer | 83 mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Solution Preparation |
| Height (English) | 4.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction