Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Filter Paper
SCI_ED

Catalog No. S23809 Shop All Eisco Products
Click to view available options
Diameter (Metric):
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
21.5 cm

For filtering solutions. Feature pure white, smooth finish textural consistency. Equivalent to WHATMAN No. 1

  • Qualitative white filter paper disks
  • Used for filtering liquid solutions
  • Smooth uniform texture
  • 10 μ pore size
  • Medium speed filtration
  • Pack of 100
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Basis Weight 85 gsm
    Color White
    Format Disc
    Material Cellulose
    Particle Retention 10 μm
    Pore Size 10 μm
    Sample Volume 10 μm
    Sterility Non-sterile
    Filtration Speed Medium
    For Use With (Application) Filtering solutions
    Grade Student
    No. per Pack 100 Pk.
    Quantity 100/Pk.
    Type Filter Paper
    Diameter (English) 5.9 in.
    Diameter (Metric) 15 cm
    Weight (Metric) 181.43 g
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.