Learn More
United Scientific Supplies Wide Mouth Media/Storage Bottles

Shop All United Scientific Supplies, Inc Products


Description
- Borosilicate Glass Bottles
- Wide mouth for easy transfer and storage of substances
- Easy-to-read printed graduations
- Includes GL80 polypropylene screw caps
- Autoclavable
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Color | Clear |
| Includes | GL80 Polypropylene Screw Caps |
| Material | Borosilicate Glass |
| Packaging | Pk. |
| Quantity | 10 |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.