Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Wide Mouth Media/Storage Bottles

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
Description
- Borosilicate Glass Bottles
- Wide mouth for easy transfer and storage of substances
- Easy-to-read printed graduations
- Includes GL80 polypropylene screw caps
- Autoclavable
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Capacity (English) | 67.63 oz. |
Color | Clear |
Includes | GL80 Polypropylene Screw Caps |
Material | Borosilicate Glass |
Packaging | Pk. |
Quantity | 6 |
Sterility | Sterile |
Closure Included | Yes |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction