Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Metal Wall Mounted Draining Racks
Shop All Eisco Products

Click to view available options
Positions:
28
48
60
Description
- Wall mounted vinyl coated metal draining/drying rack
- Vinyl coated pegs with rubber tips are gentle on glassware
- Mounting hardware not included
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Product Type | Wall-mounted Drainer |
Includes | Rack with 28 pegs |
Array | 5 x 5 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Labware |
Material | Vinyl-coated Metal |
Positions | 28 |
Shape | Rectangular |
Shelves | None |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction