Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Test Tubes with Beaded Rim
Shop All Corning Products

Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
150 mm
200 mm
Capacity (Metric):
3 mL
5 mL
9 mL
20 mL
27 mL
34 mL
55 mL
70 mL
Description
- Well-annealed
- Fire-polished rims
- Heat-resistant and chemically stable
- With blue marking spot (except 0.98 in. [25mm] O.D. tubes)
Specifications
Specifications
| Design Type | Beaded Rim |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Sterility | Non-sterile |
| Graduated | No |
| Diameter (Metric) | 12 mm |
| Closure Type | Not Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction