Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round Bottom Distillation Flasks with Side Arm
SCI_ED

Catalog No. S88866 Shop All Eisco Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL

High quality borosilicate 3.3 glass round bottom distillation flasks with integral side arms

  • Round bottom distilling flask with integrated side arm
  • Made of high quality borosilicate 3.3 glass
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Capacity (Metric) 1000 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Distillation
    Height (English) 6 in.
    Height (Metric) 21.6 cm
    Length (Metric) 16.5 cm
    Neck Style Long
    Product Type Distilling Flasks
    Width (Metric) 16.5 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Round
    Diameter (Metric) Outer 9 mm
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.