Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Volumetric Pipet, Borosilicate Glass
Shop All Eisco Products

Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
Description
- Volumetric pipette featuring color coding for easy volume identification.
- Made of high-quality Borosilicate 3.3 glass.
- Autoclavable, with superior chemical durability.
- Low temperature gradient - can withstand high temperatures and thermal shocks.
- Class A tolerance ±0.010 mL, as per DIN ISO 648 standard.
- Calibrated for delivery.
- Each pipette is individually wrapped to keep clean.
Specifications
Specifications
Material | Borosilicate Glass |
Sterility | Non-sterile |
Graduations | Blue |
Length (English) | 0.5 in. |
Volume (English) | 0.17 oz. |
Color | White |
Volume (Metric) | 5 mL |
Length (Metric) | 1.27 cm |
Type | Serological Pipet |
Disposable | Reusable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction