Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Stainless Steel Laboratory Crucibles
SDPSCI_ED

Catalog No. s13088
Click to view available options
Capacity (Metric):
15 mL
20 mL
25 mL
30 mL
50 mL
100 mL
Diameter (Metric) Outer:
32mm
33mm
36mm
39mm
46mm
57mm
Height (Metric):
34mm
38mm
48mm
55mm

Withstands temperatures from -180°C to +800°C.

  • Unibody construction from Type 304 stainless steel
  • Includes cover
  • Available in 15, 20, 25, 30, 50 and 100mL capacities

Specifications

Material Stainless Steel
Quantity 1/Pk.
Capacity (Metric) 30 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 39mm
Height (Metric) 38mm
Product Type Laboratory Crucible
Shape Tapered
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.