Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Current Probe
SDPSCI_ED

Catalog No. s16059nd Shop All Vernier Software Products
Click to view available options
Range:
±6 A

Catalog No. S16059ND

Supplier: Vernier™ DCPBTA

Only null left
Add to Cart
Add to Cart

Includes

Vernier Current Probe

Requires

Requires an interface and software, sold separately

The Current Probe can be used to measure currents in low-voltage AC and DC circuits or for electrochemistry experiments.

Range: ±0.6 A Maximum voltage on any input: ±10 V Input Impedance (between inputs): 0.1 Ω Input Impedance (to ground): 10 MΩ Typical Resolution: 0.31 mA Linearity: 0.01% Supply voltage: 5 VDC Current in amperes: Slope: –0.25 A/V Intercept: 0.625 A

Warranty and Services

5-year limited warranty

Specifications

Grade Middle School, High School, College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Range ±6 A
Resolution 0.31 mA
Electrical Requirements Suppy Voltage: 5 VDC; Maximum voltage on any input: ±10 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.