Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ Differential Voltage Probe

Shop All Vernier Software Products


Click to view available options
Grade:
K-8, High School, College
Description
Includes
Vernier Differential Voltage Probe
Requires
Requires an interface and software, sold separately
Input voltage range: ±6.0 V Maximum voltage on any input: ±10 V Input Impedance (to ground): 10 M Ω Differential Impedance: >20 M Ω Typical Resolution: 3.1 mV Linearity: 0.01% Supply voltage: 5 VDC
Warranty and Services
5-year limited warranty
Specifications
Specifications
Grade | K-8, High School, College |
Interface | Required |
Warranty | 5 Year Limited |
For Use With (Application) | Educational use only |
Resolution | 3.1 mV |
Electrical Requirements | 5 VDC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction